Beli wera tool di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WERA Hex Key 950PKL/7BSMN Series (Kunci L)atribut:
- Set Contents: 1.5, 2.0, 2.5, 3.0, 4.0, 5.0, 6.0mm
- WERA Click Torque Wrench DriveDeskripsi:Click-Torque wrench in the unmistakable, robust Wera design with high accuracy as per DIN EN ISO 6789-1: 2017-07. Easy setting and saving of the default value. The audible and tactile clicks on reaching the scale values also facilitate the safe setting of the desired torque value. The robust release mechanism guarantees a clearly audible and tactile release signal when the set torque is reached. For right-hand use (clockwise torque-control) and with 45-tooth reversible ratchet mechanism.
- WERA Click Torque Wrench HexDeskripsi:Click-Torque wrench in the unmistakable, robust Wera design with high accuracy as per DIN EN ISO 6789-1: 2017-07. Easy setting and saving of the default value. The audible and tactile clicks on reaching the scale values also facilitate the safe setting of the desired torque value. The robust release mechanism guarantees a clearly audible and tactile release signal when the set torque is reached. For right-hand use (clockwise torque-control) and with 45-tooth reversible ratchet mechanism.atribut:
- Mounting Size: 1/4inch
- Main Scale Measuring Range (N m): 2.5-25
- Main Scale Graduation (N m): 0.1
- Subscale Measuring Range (lbf/ft): 1-18
- Torque Wrench Length (mm): 290
- Handle Length G2 (mm): 121
- WERA Torque Bit Holderatribut:
- Total Length: 155mm
- Compatible Bits: 6.35mm
- Purpose of Use: For general tightening works.
- WERA Torque Wrenchatribut:
- AS ONE Part Number: 64-8368-09
- Main application: For inspection and tightening
- Minimum Scale (N m): 40
- Overall Length (mm): 510
- Square Drive (mm): 12.7
- Torque Adjustment Range (N m): 40 to 200
- WERA Adjustable Type Torque Wrenchatribut:
- Load Direction: Right
- Torque Precision: plus or minus3%(343960:plus or minus4%)
- monotaro Hex Key Black Dyed (Kunci L)Deskripsi:It is a tool for tightening and loosening the hexagon socket head bolt.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Hardness HRC: 50 to 58
- Shape: L type
- Material: Chrome vanadium (Cr - V)
- Size Standard: Milli
- Surface Processing: dye to black
- GEDORE ESD Preset Torque Screwdriversatribut:
- Purpose of Use: Assemble or maintenance of electronic systems.
- Primaform Kertas Komputer PRS Bagi Dua 9.5x11inch (Kertas Faktur)Deskripsi:Kertas continuous form adalah jenis kertas multiply yang bertujuan sekali mencetak langsung ada salinnya tanpa harus di fotocopy. Kertas continuous form mempunyai pinhole di bagian kanan dan kirinya.atribut:
- Type: Bagi 2
- Size (mm): 241x280
- Primaform Kertas Komputer PRS Bagi Dua 9.5x12inch (Kertas Faktur)Deskripsi:Kertas continuous form adalah jenis kertas multiply yang bertujuan sekali mencetak langsung ada salinnya tanpa harus di fotocopy. Kertas continuous form mempunyai pinhole di bagian kanan dan kirinya.atribut:
- Type: Bagi 2
- Size (mm): 241x305
- WERA Replacement belt for Wera Beltatribut:
- Input Drive (mm): 6.35
- KING TONY Extra Long Hex Key SetDeskripsi:Material - SNCM - V alloy steelFinishing - chrome plated
- WERA Screwdriver Kraftform Kompakt VDE Extra Slim Series 1 (Obeng)Deskripsi:6 VDE interchangeable blades with reduced blade diameter and integrated protective insulation, allows sunken screws and spring elements to be accessed and actuated. 1x 817 VDE Kraftform hand holder for ergonomic working. In a robust belt pouch. Individually tested tools as per IEC 60900. Individually tested via water quenching at 10,000 V for safe working at the approved voltage of 1,000 V. The bag is suitable for attachment to walls, shelves, workshop trolleys and the Wera 2go system thanks to the hook and loop fastener system on the back. Contents of Set :- 889/4 R1x 1/4"x100- 851/1 Z PH1x PH 1x25; 1x PH 2x25- 855/1 Z PZ1x PZ 1x25; 1x PZ 2x25- 800/1 Z1x 1,0x5,5x25; 1x 1,2x6,5x25
Daftar Harga wera tool Terbaru March 2026
| WERA Hex Key 950PKS Series (Kunci L) | Rp57.900 |
| WERA Hex Key 950PKL/7BSMN Series (Kunci L) | Rp879.900 |
| WERA Click Torque Wrench Drive | Rp4.099.900 |
| WERA Click Torque Wrench Hex | Rp4.399.900 |
| WERA Torque Bit Holder | Rp1.999.900 |
| WERA Torque Wrench | Rp12.999.900 |
| WERA Torque Screw Driver | Rp999.900 |
| WERA Adjustable Type Torque Wrench | Rp9.899.900 |
| monotaro Hex Key Black Dyed (Kunci L) | Rp5.900 |
| GEDORE ESD Preset Torque Screwdrivers | Rp3.799.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/ngP102306844-2.jpg)
/3cP102617120-4.jpg)






/dlP102248489-12.jpg)

/kmP102288742-2.jpg)
/P103087308-1.jpg)
/P103087317-1.jpg)
/P102066652-1.jpg)
/P102291700-1.jpg)
/lsP101519784-5.jpg)

/a4P102286364-2.jpg)

/0kP107806020-1.jpg)